Beli pressure transducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW FLOW Pressure Transducer
    Mulai

    Rp1.799.900

    NEW FLOW Pressure Transducer
    Deskripsi:
    PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1ms
    atribut:
    • Pressure Range (bar): -1/0
    • Wetted Parts Material: SS316 (Standard)
    • Connection Port (inch): 1/4 NPT
    • Accuracy: ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
    • Power Supply (V): 11 to 30 DC
    • Output Signal: 4-20 mA, 2 wires
    • Conduit Connection: M12 & Mini DIN Connectors, plastic
    • EMC Compatibility: 80MHz-1GHz
    • Material of Wetted Parts:: SS316 or SS304
    • Operating Temperature (°C): -10 to +80
    • Process Connections (inch): 1/4 NPT Male
  2. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  3. Autonics Pressure Transmitter KT-302HS Series
    Mulai

    Rp13.999.900

    Autonics Pressure Transmitter KT-302HS Series
    Deskripsi:
    The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Accuracy: ±0.2% of F.S.
    • Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
    • Display Range: -9999 to 99999
    • Explosion Class: Ex d IIC T6
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
    • Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
    • Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
    • Power Supply (V): 9-45 DC
    • Standard Protection: IP67 (IEC Standard)
  4. IFM Pressure Switch Transducer Combination
    Mulai

    Rp12.999.900

    IFM Pressure Switch Transducer Combination
    Deskripsi:
    Each of these electronic pressure sensors combines a pressure switch and a pressure transducer. They help to measure relative pressure of Group 2 fluids according to the Pressure Equipment Directive (PED), and group 1 fluids on request. They can provide on/off control of pumps or motors, along with information for process control systems.
    atribut:
    • UNSPSC: 41111927
    • Analog Output: 4 to 20mA or 0 to 10V DC
    • Control Output: PNP
    • Display: 4 Digit LED
    • Electrical Connection: 4 Pin M12
    • Housing Material: Stainless Steel
    • IP Rating: 65/67
    • On/Off Setting: Programmable
    • Operating Temperature Range (°F): -13 to 176
    • Power Required (V): 18 to 30 (DC)
    • Process Connection (inch): 1/4 NPT
    • Standards: CE; CULus
    • Wetted Materials: Stainless Steel
  5. Mark Refrigerant Air Dryer
    Mulai

    Rp33.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  6. KELE Pressure Transducer
    Mulai

    Rp42.999.900

    KELE Pressure Transducer
    atribut:
    • UNSPSC: 31160000
  7. York Pressure Transducer
    Mulai

    Rp34.999.900

    York Pressure Transducer
    atribut:
    • UNSPSC: 31160000
  8. Mitsuboshi Timing Belt Model L050 (Belt Timing)
    Mulai

    Rp249.900

    Mitsuboshi Timing Belt Model L050 (Belt Timing)
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: L
    • Belt Nominal Width: 50
    • Type: Timing Belt
    • Belt Material: Rubber
  9. AHM Oil Motorcycle Oil MPX2 (Oli Motor)
    Mulai

    Rp179.900

    AHM Oil Motorcycle Oil MPX2 (Oli Motor)
    Deskripsi:
    Cocok untuk Motor Honda dengan jenis Matic (Vario, ADV, PCX, Scoopy, Beat dlll) Spesifikasi SAE:10W-30, API-SL, JASO:MB
    atribut:
    • Application For: Motorcycle
    • Packaging: Bottle
    • SAE Grade: 10W-30
    • Size (L): 0.8
  10. SETRA Pressure Transducer
    Mulai

    Rp46.999.900

    SETRA Pressure Transducer
    atribut:
    • UNSPSC: 31160000
  11. ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)
    Mulai

    Rp5.799.900

  12. EMC Solenoid Valve High - Temperature (Normal Close) (Katup Solenoid)
    Mulai

    Rp1.199.900

    EMC Solenoid Valve High - Temperature (Normal Close) (Katup Solenoid)
    atribut:
    • Body Valve Material: Brass
    • Cv value: 5
    • Fluid Viscosity: 20 CST Below
    • Maximum Pressure Resistance (bar): 23
    • Orifice (mm): 17
    • Port Size (inch): 3/4
    • Seal Material: PTFE
    • Voltage (V): AC220
    • Voltage Range: ±10%
    • Working Pressure (Bar): 1-15
    • Working Temperature Range (°C): -5 to 180
  13. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  14. LINCOLN ELECTRIC All Terrain Undercarriage
    Mulai

    Rp37.999.900

  15. MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor)
    Mulai

    Rp93.900

    MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor)
    Deskripsi:
    Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Diformulasikan dengan teknologi HC-Tech sehingga tetap memberikan perlindungan terhadap mesin Standar/Approval - API SM - JASO MB.
    atribut:
    • Size (L): 1.0
    • SAE: 10W-30
  16. REPSOL Motorcycle Oil MXR 3 (Oli Motor)
    Mulai

    Rp43.900

    REPSOL Motorcycle Oil MXR 3 (Oli Motor)
    Deskripsi:
    Repsol MXR 3 is a mineral grade lubricant oil for 4-stroke engines. It is designed as a general use oil to protect hard working, high mileage engines against wear. It is specially formulated for demanding riding conditions. Its viscosity rating allows optimal lubricity in the harshest environments and outstanding sealing effect in the combustion chamber, to maximize power output. Especially ideal for high temperature climate.
    atribut:
    • API Category: SG/MA
    • Base Oil: Mineral
  17. Castrol Motorcycle Oil 4T Activ (Oli Motor)
    Mulai

    Rp67.900

    Castrol Motorcycle Oil 4T Activ (Oli Motor)
    Deskripsi:
    Tahukah Anda bahwa sebagian besar keausan mesin terjadi saat pemanasan mesin? Oli mesin biasa mengalir keluar dari bagian-bagian mesin ketika mesin berhenti mengakibatkan keausan saat pemanasan. Castrol Activ dengan Molekul Actibond adalah oli sepeda motor 4 tak semisintetis yang diformulasikan secara unik untuk melekat pada bagian-bagian penting bahkan ketika mesin mati, memberikan lapisan pelindung sejak Anda menghidupkan mesin.Castrol Activ 4T memberikan perlindungan tanpa henti bahkan ketika mesin mati.Untuk sepeda motor 4 tak. Castrol ACTIV diformulasikan secara unik dengan molekulmolekul Actibond yang melekat pada bagianbagian mesin bahkan ketika mesin dimatikan, memberikan perlindungan tanpa henti untuk mesin sepeda motor Anda.MEMENUHI ATAU MELAMPAUI STANDAR INDUSTRI:- API SL- JASO MA2- Castrol ACTIV dengan Molekul Actibond adalah oli sepeda motor 4 tak semisintetis yang diformulasikan secara unik untuk melekat pada bagian-bagian penting bahkan ketika mesin mati, memberikan lapisan pelindung sejak Anda menghidupkan mesin.
    atribut:
    • SAE Grade: 20W-40
    • Type: Synthetic Technology
Daftar Harga pressure transducer Terbaru October 2026
NEW FLOW Pressure TransducerRp1.799.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
Autonics Pressure Transmitter KT-302HS SeriesRp13.999.900
IFM Pressure Switch Transducer CombinationRp12.999.900
Mark Refrigerant Air DryerRp33.999.900
KELE Pressure TransducerRp42.999.900
York Pressure TransducerRp34.999.900
Mitsuboshi Timing Belt Model L050 (Belt Timing)Rp249.900
AHM Oil Motorcycle Oil MPX2 (Oli Motor)Rp179.900
SETRA Pressure TransducerRp46.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)